2.5 Ton - up to 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-410A

You last purchased this on
 
Arcoaire®

2.5 Ton - up to 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arcoaire®

2.5 Ton - up to 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-410A

  • Fast #
  • Part #IH4H5S30AKAAA
  • Item #10073863
  • Manufacturer Part #H4H5S30AKAAA
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
30000
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
31-3/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
MBH:
30
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
2.5 Ton
Type:
IH4H5S30AKAAA
UL Listed:
Yes
Width:
31-3/16 in