3.5 Ton - 60,000 BTU - 13.4 SEER2 - Packaged Gas/Electric - R-410A
PGD4 3.5 Ton - 60,000 BTU - 13.4 SEER2 - Packaged Gas/Electric - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- Ultra-low NOx models available for California
- 3-year no hassle Replacement™ limited warranty
- Designed for lasting performance
- Built to withstand bad weather and debris
- 15-year heat exchanger limited warranty
Documents
Specifications
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- PGD4
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Heat Exchanger Type:
- Stainless Steel
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 11
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3.5 Ton