5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 200/230V
PGD4 5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 200/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- Ultra-low NOx models available for California
- 3-year no hassle Replacement™ limited warranty
- Designed for lasting performance
- Built to withstand bad weather and debris
- 15-year heat exchanger limited warranty
Documents
Specifications
- AFUE:
- 81.00 %
- Application:
- Commercial, Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 56000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- PGD4
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 72 dB
- EER:
- 11.5
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 54-3/4 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 44-1/8 in
- MBH:
- 60
- Max CFM:
- 1750 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 509 lb
- Width:
- 48-3/16 in