4 Ton - 115,000 BTU - 13.4 SEER2 - Packaged Gas/Electric - R-410A
PGD4 Series 4 Ton - 115,000 BTU - 13.4 SEER2 - Packaged Gas/Electric - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- Ultra-Low NOx models available for California
- 3-year no hassle replacement™ limited warranty
- Designed for lasting performance
- Built to withstand bad weather and debris
- 15-year heat exchanger limited warranty
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.65, 1.05, 130, 19.6, 32.5, 6.9
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- BTU Heat Rating:
- 11500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- PGD4 Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 75.4 dB
- Depth:
- 44-1/8 in
- EER:
- 11.5
- Fuel Type:
- Natural Gas, Propane
- Height:
- 54-3/4 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 48
- Max CFM:
- 3500 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 467 lb
- Width:
- 44-3/16 in