2 Ton 15 SEER R-410A Packaged Heat Pump
PHR5 Series 2 Ton 15 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 69 decibels)
- Two-stage heating and cooling with multi-speed blower motor for the best temperature control and comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- Designed for corrosion resistance and lasting performance
- 5-year no hassle Replacement™ limited warranty
- Durably built to withstand bad weather and debris
- Blower and compressor work together for our best cooling dehumidification
- Optional- exceptional dehumidification for enhanced humidity control
Specifications
- AMP:
- 0.6, 11.7, 4.1, 58.3
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Aluminum Fin
- Collection:
- PHR5 Series
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 68 dB
- Depth:
- 32-5/8 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.2
- Height:
- 51-3/4 in
- Horsepower:
- 1/12 hp
- MBH:
- 24
- Max CFM:
- 2100 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15
- Stages:
- Two
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 338 lb
- Width:
- 48-3/16 in