19.5 SEER 2.5 Ton R-410A Heat Pump Condenser
QuietComfort™ 19.5 SEER 2.5 Ton R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Anti-corrosive fin coating
- Traditional unitary line set sizes
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 24V interface pre-installed
- Factory installed crankcase heater
- Low voltage controls
- Factory installed basepan heater
- Quiet operation
- Auto-restart function
- Standard heat and high heat options
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 31000 Btu/h
- CFM:
- 3000 ft3/min
- Collection:
- QuietComfort™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 62 dB
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- HSPF2:
- 10.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-89/100 in
- Length:
- 16-7/50 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Steel
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 19.5
- SEER2:
- 17.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 141.76 lb
- Width:
- 37-6/25 in