Thermal Expansion Valve Convertible Kit 48-60 for International Comfort Products FEM4P Fan Coil
Thermal Expansion Valve Convertible Kit 48-60 for International Comfort Products FEM4P Fan Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- FEM4P
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Product Type:
- Conversion Kit
- Refrigerant:
- R-410A
- Tonnage:
- 4 - 5 Tons
- UL Listed:
- No
- Weight:
- 2 lb