10 ft. Hydronic Cold Rolled Assembled Enclosed Only
10 ft. Hydronic Cold Rolled Assembled Enclosed Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low Profile
- Quiet operation
- Advanced design
- Ideal for any residential or light commercial application
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 7-15/32 in
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 2-7/8 in