3/4 in. Threaded Reinforced Nylon 250 psi Air Release Valve
D-040 3/4 in. Threaded Reinforced Nylon 250 psi Air Release Valve
Frequently Purchased Together
Product Details
Specifications
- Collection:
- D-040
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Height:
- 143 mm
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure - Maximum:
- 360 psi
- Recommended Valve Application:
- Sewage, Waste Water, Water Treatment
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Size:
- 3/4 in
- Valve Type:
- Air Release Valve
- Width:
- 100 mm