2 in. Female Reinforced Nylon 232 psi Air Release Valve

You last purchased this on
 
A.R.I. USA

D-060C 2 in. Female Reinforced Nylon 232 psi Air Release Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.R.I. USA

D-060C 2 in. Female Reinforced Nylon 232 psi Air Release Valve

  • Fast #
  • Part #AD060CHFK
  • Item #4029266
  • Manufacturer Part #D060CHFL02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Triple function
  • All main flow cross-sections are equal or greater than the nominal port area
  • Combines the features of both an air & vacuum valve and an air release valve
  • Aerodynamic design enables high flow rates of air both at intake and at discharge
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Collection:
D-060C
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
357 mm
Length:
210 mm
Material:
Plastic
Material Type:
Reinforced Nylon
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
25 bar
Recommended Valve Application:
Air, Water
Valve Body Material:
Reinforced Nylon
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Air Valve
Width:
8-3/10 in