1/2 in. Liquid-tite Adjustable 90 Degree Elbow
1/2 in. Liquid-tite Adjustable 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- UL Listed:
- Yes