1/2 in. STRT PVC Liquid-Tite Connection
1/2 in. STRT PVC Liquid-Tite Connection
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Knockout size: 1/2"
- Trade size: 1/2"
Specifications
- Color Finish Name:
- Grey
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Length:
- 1-43/100 in
- Material:
- Plastic
- UL Listed:
- Yes