3/8 in. - 1/4 in. x 6 ft. Rubber Pipe Insulation
Accoflex® 3/8 in. - 1/4 in. x 6 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Effectively retards degradation due to ultraviolet radiation
- Flexible material with dusted, relaxed ID’s for easy installation
- Closed-cell structure provides excellent condensation and energy loss control
- Superior toughness to withstand on-site handling
- Built-in vapor retardant barrier eliminates need for additional vapor retarder
Documents
Specifications
- ASTM:
- ASTM C-1338, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type I, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
- Application:
- Commercial, HVAC, Refrigeration, Residential
- Collection:
- Accoflex®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1/4 in
- ISO:
- ISO 9001:2008
- Length:
- 6 ft
- Material:
- Rubber, Plastic
- Material Type:
- Nitrile, PVC, Elastomer
- Maximum Temperature:
- 250
- R value:
- R5.1
- Size:
- 1/2 in x 3/4 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 105 Deg C)
- Thickness:
- 3/4 in
- UL Listed:
- UL 181