1-1/2 in. x 6 ft. Rubber Pipe Insulation
Armaflex® 1-1/2 in. x 6 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Closed-cell structure provides excellent condensation control
- Built-in vapor retardant barrier eliminates need for additional vapor retarder
- Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
- 25/50 rated for use in air plenums up to 2" wall
- Microban® antimicrobial product protection provides exceptional mold resistance
Documents
Specifications
- ASTM:
- ASTM C-1338, ASTM C-534, ASTM D-1056 2B1, ASTM E-84, ASTM G-21, ASTM G-22
- Application:
- HVAC, Refrigeration
- Collection:
- Armaflex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-5/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 220
- R value:
- R9.2
- Size:
- 1-5/8 in x 1-1/2 in
- Temperature Range:
- -297 to 220 Deg F (-182.7 to 104.4 Deg C)
- Thickness:
- 1.5 in
- UL Listed:
- UL 723/UL 181