Armaflex® 2-5/8 x 1/2 in. Wall Insulation

Part #AAPT25812  |  Item #83757  |  Manufacturer Part #APT25812

Call for Pricing EACH
(Pricing is for 2-5/8 in)

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-534

Collection: Armaflex®

Color Finish: Black

Inside Diameter: 2-5/8 in

Length: 6 ft

R value: R4.2

Thickness: 1/2 in

UL Listed: Yes