Armacell

Proflex® 1/2 x 7/8 in. Pipe Insulation

Part #APFT07812  |  Manufacturer Part #PFT07812

Inside Diameter:

7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Proflex®

Color Finish: Black

Inside Diameter: 7/8 in

Length: 6 ft

Thickness: 1/2 in

Width: 16 in