1 in. - 1-1/4 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Armacell

Tubolit® 1 in. - 1-1/4 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #ADGS13838
  • Item #2442180
  • Manufacturer Part #DGS13838
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Armacell

Tubolit® 1 in. - 1-1/4 in. x 6 ft. Plastic Pipe Insulation

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Its closed-cell structure won’t wick moisture and helps prevent the absorption of condensation that could cause mold to develop overtime
  • Tubolit SS has an easy-to-install self-seal closure system
  • Tubolit and Tubolit SS are fiber-free and 100% non-particulating polyethylene foam pipe insulation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427 Type 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-96
Application:
Commercial, Industrial, Residential
Collection:
Tubolit®
Color Finish Name:
Black
Diameter - Inside 1:
1-3/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
1 in - 1-1/4 in
ISO:
ISO 9001
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
R value:
R2
Size:
1-3/8 in x 3/8 in
Temperature Range:
-297 to 200 Deg F (-183 to 93 Deg C)
Thickness:
3/8 in
UL Listed:
UL 94/UL 181