Large A4 Polyurathane Dipped Gloves (Pack of 12)

You last purchased this on
 
Armateck

Dipped Gloves Large A4 Polyurathane Dipped Gloves (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armateck

Dipped Gloves Large A4 Polyurathane Dipped Gloves (Pack of 12)

  • Fast #
  • Part #ARM4013LPK
  • Item #9206404
  • Manufacturer Part #ARM4013LPK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 13 gauge
  • A2 cut
  • Dipped glove
  • Dexterity
  • Tactile sensitivity
  • Polyurethane
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A4
Application:
Industrial
CE Approved:
Yes
Coating:
Polyurethane
Disposable:
No
Gender:
Unisex
Glove Size:
L
Glove Type:
Cut Resistant, Dipped
Material:
Plastic
Material Type:
HPPE
Product Type:
Glove
Reusable:
Yes
Thickness:
13 ga