Small A2 Microfoam and Nitrile Dotted Palm Dipped Gloves
Dipped Gloves Small A2 Microfoam and Nitrile Dotted Palm Dipped Gloves
Frequently Purchased Together
Product Details
- 15 gauge
- A2 cut
- Dipped glove
- Dexterity
- Good grip
- Nitrile
Specifications
- ANSI:
- ANSI Cut Level A2
- Coating:
- Micro-foam Nitrile
- Collection:
- Dipped Gloves
- Glove Size:
- S
- Glove Type:
- Cut Resistant, Dipped
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 15 ga
- WaterSense Labeled:
- No