XL A2 Microfoam and Nitrile Dotted Palm Dipped Gloves
Dipped Gloves XL A2 Microfoam and Nitrile Dotted Palm Dipped Gloves
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 15 gauge
- A2 cut
- Dipped glove
- Dexterity
- Good grip
- Nitrile
Specifications
- ANSI:
- ANSI Cut Level A2
- Application:
- Industrial
- CE Approved:
- Yes
- Coating:
- Micro-foam Nitrile
- Disposable:
- No
- Gender:
- Unisex
- Glove Size:
- XL
- Glove Type:
- Cut Resistant, Dipped
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Glove
- Reusable:
- Yes
- Thickness:
- 15 ga
- WaterSense Labeled:
- No