Small/Medium 3-Pocket Mesh Vest with Zipper in Lime
Economy Small/Medium 3-Pocket Mesh Vest with Zipper in Lime
Product Details
- 2" Silver Tape Reflective Material
- 1 Horizontal Stripe for enhanced night visibility
- Closure: Zipper
- Materials: 100% Polyester Mesh Front and Back
- Pockets: 1 Upper Front Radio, 1 Upper Inside, 1 Lower Inside
Specifications
- ANSI:
- ANSI Class 3, ANSI 107-2015
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- S/M
- Collection:
- Economy
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Gender:
- Unisex
- Length:
- 12 in
- Material:
- Mesh
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- UL Listed:
- No