NRR 28 Hi-Viz Padded Earmuff

You last purchased this on
 
Armateck

NRR 28 Hi-Viz Padded Earmuff

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armateck

NRR 28 Hi-Viz Padded Earmuff

  • Fast #
  • Part #ARM28BX
  • Item #9206371
  • Manufacturer Part #ARM28BX
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Hi-Viz ear cups and reflective headband increase visibility
  • Padded, moisture wicking headband moves moisture away from your head
  • Premium, lightweight earmuff provides excellent protection with superior comfort
  • Soft, foam filled ear cushions provides a comfortable seal
  • Adjustable headband also folds for compact and easy storage
  • Requires Certification

Specifications

ANSI:
ANSI S3.19
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly
CSA Certified:
CSA Z94.2
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green, Grey
Decibel Rating (dB):
28 dB
Disposable:
No
EcoLogo Certified:
No
Gender:
Unisex
Height:
4-1/5 in
Length:
5-4/5 in
Material:
Plastic, Foam
Material Type:
Polyurethane Foam, ABS, Polyoxymethylene
Noise Reduction Rating:
28
Number of Pieces:
1 Piece
Quick Release:
No
Reusable:
Yes
UL Listed:
No
Weight:
0.6875 lb
Width:
5-1/5 in