XXL 2-Tone Vest in Lime
Surveyor XXL 2-Tone Vest in Lime
Frequently Purchased Together
Product Details
- Closure: Zipper
- 2" silver tape reflective material. 1 horizontal stripe
- Contrasting trim detail
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets
- Mic tab on both shoulders
- Materials: 100% polyester mesh with Solid Knit Pockets
Documents
Specifications
- ANSI:
- ANSI Class 2, ANSI 107-2015
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- XXL
- Collection:
- Surveyor
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Gender:
- Unisex
- Length:
- 12 in
- Material:
- Mesh
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- UL Listed:
- No