XL Economy Rainsuit (3 Piece)
XL Economy Rainsuit (3 Piece)
Product Details
- Detachable Hood Included.
- Fold Down Collar.
- .35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket
- Double Heat welded Seam Construction.
- Vented Cape Back.
- Snap Adjustments on Sleeve and Leg Cuffs.
- Lower Front Pockets with Flaps.
- Snap Front Closure.
- Short term protection
- Bib Style Overall with Fly Front.
Specifications
- Application:
- General Purpose
- Clothing Size:
- XL
- Coating:
- PVC
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- EcoLogo Certified:
- No
- Gender:
- Unisex
- Height:
- 3-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Number of Pieces:
- 3 Piece
- Product Type:
- Rain Suit
- Quick Release:
- No
- Reusable:
- Yes
- Thickness:
- .35 mm
- UL Listed:
- No
- Width:
- 11 in