XXL Bomber Jacket in Lime and Black
XXL Bomber Jacket in Lime and Black
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 3
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- XXL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Lime
- Gender:
- Unisex
- MA Approved -:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- WaterSense Labeled:
- No