Armco
Blue Screw™ 4-1/2 x 67 in. Steel Valve Box Cleaner in Blue
Part #ABLUESCREWSXR | Item #4273972 | Manufacturer Part #BLUESCREWSXR
Call for Pricing
Length:
How to get it:
Product Details
- Heat resistant handle
- Rare magnets to pick-up all broken pieces of valve lids within the valve stack
- No moving parts to break or wear-out
- It as durable as it is efficient and easy to use
Specifications
Application: Residential
Collection: Blue Screw™
Color Finish: Blue
Color Finish Category: Blues
Diameter: 4-1/2 in
Length: 67-23/35 in
Material: Steel
Product Type: Valve Box Cleaner
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing