Blue Screw™ 4-1/2 x 92 in. Steel Valve Box Cleaner in Blue

Part #ABLUESCREWWXR  |  Item #4273966  |  Manufacturer Part #BLUESCREWWXR

Call for Pricing

Length:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Built-in magnets pick lid debris
  • Manufactured and patented in the United States
  • No more vac-trucks or other expensive equipment
  • It as durable as it is efficient and easy to use

Specifications

Application: Residential

Collection: Blue Screw™

Color Finish: Blue

Color Finish Category: Blues

Diameter: 4-1/2 in

Length: 92 in

Material: Steel

Product Type: Valve Box Cleaner