Armco
Blue Screw™ 68 in. Steel Curb and Valve Box Cleaner
Part #ABUFFVLVBOXCLNR | Item #4273963 | Manufacturer Part #BUFFVLVBOXCLNR
Call for Pricing
Material:
SteelPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Built-in magnets pick lid debris
- The Blue Screw™ saves time on the job by reducing man hours
- By using The Blue Screw™ workers can cut their time by 75% performing necessary maintenance and repairs
- It as durable as it is efficient and easy to use
- Since it is a simple design which requires no moving parts, it is virtually impossible to break or wear out
- Requires no more energy to power than two arms
- No more vacuum trucks or other expensive equipment
Specifications
Collection: Blue Screw™
Color Finish: Blue
Length: 68 in
Material: Steel
Size: 68 in x 1-3/4 in
Tool Type: Curb and Valve Box Cleaner
Width: 1-3/4 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing