12 x 12 in. Polymer Concrete Water Meter Box
12 x 12 in. Polymer Concrete Water Meter Box
Frequently Purchased Together
Product Details
- High load carrying capacity
- High impact resistance
- Lighter weight
- Excellent Insulating properties for cold climate installations
- Superior weathering resistance
- Excellent chemical resistance
- Non-combustible
- Non-conductive or sparking
- Ease of installation
- Bolt down options
Documents
Specifications
- ANSI:
- ANSI 77
- Height:
- 12 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Meter Box
- Weight:
- 33 lb
- Width:
- 12 in