This product requires certification to purchase.

30 x 17 x 2 in. Polymer Cover

You last purchased this on
 
Armorcast Products

30 x 17 x 2 in. Polymer Cover

  • Fast #
  • Part #AA6001947TRCIH7
  • Item #4851750
  • Manufacturer Part #A6001947TRCIH7
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armorcast Products

30 x 17 x 2 in. Polymer Cover

  • Fast #
  • Part #AA6001947TRCIH7
  • Item #4851750
  • Manufacturer Part #A6001947TRCIH7
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
2 in
Length:
30 in
Material:
Concrete, Plastic
Material Type:
Polymer
Width:
17 in