3/4 in. 450F 250 psi Steam Trap
800-813 Series 3/4 in. 450F 250 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For pressures to 250 psi (17 bar)
- Capacities to 760 lb/hr (345 kg/hr)
- Cast Iron for horizontal installation
- All Armstrong cast iron inverted bucket steam traps are repairable for even bigger maintenance savings
- Put the inverted bucket to work in a tough cast iron package, and you have the best of both worlds
- Because they operate efficiently for longer periods of time, Armstrong cast iron inverted buckets add solid energy savings to lower replacement/labor costs
- The most reliable steam trap known-the inverted bucket-provides efficient condensate drainage of virtually all types of steam-using equipment
- The inverted bucket provides efficient condensate drainage of virtually all types of steam-using equipment
- The mechanism is free-floating, and has no fixed pivots to create wear or friction
- A unique leverage system multiplies the force provided by the bucket to open the valve against system pressure
Specifications
- ASTM:
- ASTM A-48 Class 30
- Collection:
- 800-813 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-7/16 in
- Installation Type:
- Horizontal
- Maximum Temperature:
- 450
- Pressure - High:
- 150
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 80#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Steel
- Valve Size:
- 3/4 in
- Weight:
- 5 lb
- Width:
- 5 in