LV-4 Thermostatic Radiator Valves Liquid Sensor Operator
LV-4 Thermostatic Radiator Valves Liquid Sensor Operator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin only
- 4" center faucet drilling
- LV-4 operator liquid sensor
- Shown with required pedestal, 8" center faucet drillings
- For use with pedestal PT790
Documents
Specifications
- Brand Model Compatibility:
- LV-4 Thermostatic Radiator Valves
- Product Type:
- Sensor Thermostatic Operator
- UL Listed:
- No
- Width:
- 2-1/8 in