1/2 in. Brass Water Hydronic Pressure Regulating Valve
1/2 in. Brass Water Hydronic Pressure Regulating Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Armstrong pressure-reducing valves (PRVs) and temperature regulators help you manage steam, air and liquid systems safely and efficiently. And they ensure uninterrupted productivity by maintaining constant pressure or temperature for process control.
Specifications
- Pressure - High:
- 12
- Type:
- A216944300
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Hydronic Pressure Regulating Valve