1/6 HP120V Bronze Circulator Pump
1/6 HP120V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Armstrong E.2 circulators draw on advanced motor technology and efficient hydraulic design to achieve excellent wire-to-water duty point efficiencies
-
Lead Law Compliant
Specifications
- Connection Type:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Flow Rate:
- 45 gpm
- Horsepower:
- 1/6 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 32
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 120V