5 in. 9 gpm 115V 1/25 hp Circulator Pump
5 in. 9 gpm 115V 1/25 hp Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 9 gpm
- Height:
- 5 in
- Horsepower:
- 1/25 hp
- Maximum Feet of Head:
- 12
- Maximum Temperature:
- 230
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pump Body Material:
- Bronze
- UL Listed:
- Yes
- Volts:
- 115V