ARO Air OP DIAPH PUMP 10.6 GPM MAX

Part #APD03PAPSPTT  |  Item #5092624  |  Manufacturer Part #PD03P-APS-PTT

Call for Pricing EACH

Type:

APD03PAPSPTT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stall free-ice free operation
  • Runs dry without harm
  • Pumps virtually anything
  • Polypropylene body
  • Teflon Balls and Diaphragms
  • Suitable for Chemical transfer

Specifications

CFM: 18

Discharge: 3/8 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 10.6 gpm

Inlet Service Size: 1/4 in

Material: [Plastic, Teflon®]

Maximum Feet of Head: 231

Maximum Pressure: 100 psi

Outlet Meter Size: 3/8 in

Power Source: Air

Pump Application: Chemical Transfer

Pump Body Material: Polypropylene

Pump Motor Type: Air/Pneumatic

Type: APD03PAPSPTT