ARO Air OP DIAPH PUMP 14.4 GPM MAX

Part #APD05PARSPTTB  |  Item #5095126  |  Manufacturer Part #PD05P-ARS-PTT-B

Call for Pricing EACH

Type:

APD05PARSPTTB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stall free-ice free operation
  • Runs dry without harm
  • Pumps virtually anything
  • Polypropylene body
  • Teflon Balls and Diaphragms
  • Suitable for Chemical transfer

Specifications

CFM: 20

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 14.4 gpm

Inlet Service Size: 1/4 in

Material: [Plastic, Teflon®]

Material Type: Polypropylene

Maximum Feet of Head: 231

Maximum Pressure: 100 psi

Power Source: Air

Pump Application: Chemical Transfer

Pump Body Material: Stainless Steel

Pump Motor Type: Air/Pneumatic

Type: APD05PARSPTTB