ARO Air OP DIAPH PUMP 15 GPM MAX
ARO Air OP DIAPH PUMP 15 GPM MAX
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Runs dry without harm
- Pumps virtually anything
- Stall free-ice free operation
- Suitable for Chemical transfer
- Teflon Balls and Diaphragms
- Polypropylene body
Specifications
- CFM:
- 20 ft3/min
- Discharge:
- 3/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 15 gpm
- Inlet Service Size:
- 1/4 in
- Material:
- Plastic
- Maximum Feet of Head:
- 231
- OutletMeter Size:
- 3/4 in
- Power Source:
- Air
- Pressure - Maximum:
- 100 psi
- Pump Application -:
- Chemical
- Pump Body Material:
- Polypropylene
- Pump Motor Type:
- Air/Pneumatic
- Type:
- APD07PAPSPTT