32 oz. PVC Cement

You last purchased this on
 
Arrow Adhesives

32 oz. PVC Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arrow Adhesives

32 oz. PVC Cement

  • Fast #
  • Part #A1104RBQ
  • Item #7226418
  • Manufacturer Part #1104RB-Q
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Color:
Clear
GSA Approved:
No
IAPMO Listed -:
No
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
Size:
32 oz