1/2 in x 3/4 in. Rough Brass MIP x Hose Thread Loose Key Hose Bibb
201LF Series 1/2 in x 3/4 in. Rough Brass MIP x Hose Thread Loose Key Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 201LF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connection 2:
- Threaded
- End Connections:
- MIPS x Threaded
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rough Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1/2 in x 3/4 in