3/4 in. Rough Brass MIP x Hose Thread Hose Bibb
202LF Series 3/4 in. Rough Brass MIP x Hose Thread Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 202LF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connection 2:
- Threaded
- End Connections:
- MIPS x Threaded
- Handle Type:
- Tee
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rough Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 3/4 in