Bronze Alloy 1/2 x 3/4 in. FIP x Hose Thread Sillcock
255 Bronze Alloy 1/2 x 3/4 in. FIP x Hose Thread Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 255
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- End Connection 1:
- FIPS
- End Connection 2:
- Threaded
- End Connections:
- FIPS x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Type:
- Loose Key
- Material:
- Bronze Alloy
- Pressure - Maximum:
- 125 psi