Arrowhead Brass And Plumbing
422 Series 8 in. Anti-Siphon Wall Hydrant
Part #A422BFP08 | Item #5024921 | Manufacturer Part #422BFP08
Call for Pricing
Length:
8 inHow to get it:
Product Details
Specifications
Collection: 422 Series
End Connection 1: PEX
End Connection 2: Threaded
End Connections: PEX x Threaded
Length: 8 in
Material: Bronze
NSF Certified: No
UL Listed: No
Valve Operator: Oval Handle
Valve Size: 1/2 in
Entire Collection
-
Call for Pricing