ARTIFACTS FREESTANDING BATH BASE
Artifacts ARTIFACTS FREESTANDING BATH BASE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Painted colors to match your Artifacts freestanding bath
- Durable, hardwood material
- For use with K-21000 series Artifacts freestanding baths
- Vintage-inspired pedestal base
Documents
Specifications
- Collection:
- Artifacts
- Color Finish Category:
- Greys
- Color Finish Name:
- Lavender Grey
- Depth:
- 29-2/5 in
- Height:
- 4-49/50 in
- Origin:
- Global
- Type:
- K20027-GRL
- Width:
- 51-1/5 in