Artifacts® Drawer Pull in Polished Chrome

Part #K72579-CP  |  Item #4669173  |  Manufacturer Part #72579-CP

$20.32 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Pull

Length: 4 in

Material: Metal

Style: Traditional

Width: 1-5/16 in