200 ft. PVC Drainage Pipe
200 ft. PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultra Capacity Plus; Stainless Steel Wash Basket
- Five Temperature Selections
- Blue
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- Fire Suppression System Rated:
- No
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No