• Cart

DESCRIPTION

  • Compact spool valve convertible from 3/2 to 5/2
  • Mountable in Any Position
  • NAMUR mount construction
  • Vents air from spring side of actuator to prevent corrosion of actuator

Asco Pneumatic Controls 4 Way 120 VAC Solenoid Valve 1/4 in. N4

AWT8551A001MS120

Valve Size:

1/4 in

SPECIFICATIONS

Material
Aluminum
Maximum Pressure
150 psi
Valve Size
1/4 in
Volts
120V

  • QUANTITY

0 item(s) added to Cart Checkout Now