120V Solenoid Valve 25 psi 6-21/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8215 Series 120V Solenoid Valve 25 psi 6-21/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Air, Vacuuming
- BTU:
- 1191750
- CSA Certified:
- CSA C22.2 No. 139
- Collection:
- 8215 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 6-21/25 in
- Inlet Outlet:
- 1 in inlet/ 1-5/8 in outlet
- MBH:
- 1191.75
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 302 SS, Buna-N, Nylon
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- 0 to 52 Deg C (32 to 125 Deg F)
- UL Listed:
- Yes
- Valve Body Material:
- Aluminum
- Valve Body Style:
- 2-way
- Valve Disc Material:
- Nitrile
- Valve Type:
- Solenoid Valve
- Volts:
- 120V