3/4 in. 120V 125 psi 2-Way Solenoid Valve

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8215 3/4 in. 120V 125 psi 2-Way Solenoid Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8215 3/4 in. 120V 125 psi 2-Way Solenoid Valve

  • Fast #
  • Part #A8215G33
  • Item #1326243
  • Manufacturer Part #8215G3320303
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Double Block and Vent Gas Burners
Collection:
RedHat® Series 8215
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Material:
Aluminum
Pressure - Maximum:
125 psi
Valve Type:
Solenoid Valve
Volts:
120V