1 in. 120V NPT Brass Solenoid Valve
RedHat® Series 8220 1 in. 120V NPT Brass Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- RedHat® Series 8220
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 6-29/100 in
- Inlet Outlet:
- 1-1/2 in inlet/ 1-1/2 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1 in
- Valve Type:
- Solenoid Valve
- Volts:
- 120V